Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

NEMA Magnetic Motor Starter

  • Zoro #: G8569276
  • Mfr #: AN19DN0A5E020-CRK
$401.00
  • Item: Magnetic Motor Starter Retrofit Kit
  • Auxiliary Contact Form: 1NO
  • HP @ 1 Phase - 120V: 2 hp
See full product details
This item ships free.

Eaton #AN19DN0A5E020-CRK Specifications

  • Zoro #: G8569276
  • Mfr #: AN19DN0A5E020-CRK
Item: Magnetic Motor Starter Retrofit Kit Auxiliary Contact Form: 1NO
HP @ 1 Phase - 120V: 2 hp Depth: 4.44 in
Number of Poles: 3 Width: 6 in
HP @ 1 Phase - 230V: 3 hp Overload Relay Amp Setting: 4 to 20A
NEMA Size: 1 HP @ 3 Phase - 208V: 7 1/2 hp
Standards: UL, CSA, CE, NEMA, IEC/EN 60947 VDE 0660, ISO 13849-1 (EN954-1), RoHS, ATEX directive 94/9/EC, Equipment Group 2, Category 2 Features: Universal NEMA Retrofit Starter Kit
Hz: 50/60 Height: 5.05 in
Enclosure NEMA Rating: No Enclosure HP @ 3 Phase - 575V: 10 hp
Starter Type: NEMA Style Includes: NEMA Starter, Universal Mounting Plate and Universal Overload Relay Reset
Action: Reversing Amps AC: 27
Coil Volts: 120V AC HP @ 3 Phase - 480V: 10 hp
HP @ 3 Phase - 240V: 7 1/2 hp Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Magnetic Motor Starter Retrofit Kit, Overload Relay Amp Setting 4 to 20A, Coil Volts 120V AC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 7 1/2 hp, HP @ 3 Phase - 480V 10 hp, Starter Type NEMA Style, Action Reversing, Hz 50/60, Number of Poles 3, Amps AC 27, NEMA Size 1, Width 6 in, Features Universal NEMA Retrofit Starter Kit, HP @ 1 Phase - 120V 2 hp, Includes NEMA Starter, Universal Mounting Plate and Universal Overload Relay Reset

Reviews of Eaton #AN19DN0A5E020-CRK