Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

NEMA Magnetic Motor Starter

  • Zoro #: G3602575
  • Mfr #: ECN0501AAA-R63/C
$305.58
  • Item: NEMA Magnetic Motor Starter
  • Enclosure NEMA Rating: 1
  • HP @ 3 Phase - 240V: 3 hp
See full product details
This item ships free.

Eaton #ECN0501AAA-R63/C Specifications

  • Zoro #: G3602575
  • Mfr #: ECN0501AAA-R63/C
Item: NEMA Magnetic Motor Starter Enclosure NEMA Rating: 1
HP @ 3 Phase - 240V: 3 hp Width: 7.73 in
HP @ 3 Phase - 480V: 5 hp Number of Poles: 3
Amps AC: 18 Action: Nonreversing
Overload Relay Amp Setting: 4 to 20A Hz: 50/60
Height: 12.6 in HP @ 1 Phase - 120V: 1 hp
Features: 20A Motor Max Draw, Solid State Overload Relay HP @ 3 Phase - 208V: 3 hp
HP @ 3 Phase - 575V: 5 hp HP @ 1 Phase - 230V: 2 hp
Standards: CSA, UL Coil Volts: 120V AC
Auxiliary Contact Form: 1NC/1NO NEMA Size: 0
Includes: Solid state overload relay Depth: 5.84 in
Starter Type: NEMA Style Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 4 to 20A, Coil Volts 120V AC, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NC/1NO, HP @ 3 Phase - 240V 3 hp, HP @ 3 Phase - 480V 5 hp, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 18, NEMA Size 0, Width 7.73 in, Features 20A Motor Max Draw, Solid State Overload Relay, HP @ 1 Phase - 120V 1 hp, Includes Solid State Overload Relay, HP @ 1 Phase - 230V 2 hp, HP @ 3 Phase - 575V 5 hp

Technical Guides

Reviews of Eaton #ECN0501AAA-R63/C