NEMA Magnetic Motor Starter
- Zoro #: G3632501
- Mfr #: ECN0501TAA-R63/B
$348.94
- Action: Nonreversing
- Overload Relay Amp Setting: 1 to 5A
- Height: 12.6 in
Eaton #ECN0501TAA-R63/B Specifications
| |
Action: Nonreversing | Overload Relay Amp Setting: 1 to 5A |
Height: 12.6 in | Features: Solid State Overload Relay |
HP @ 3 Phase - 480V: 5 hp | NEMA Size: 0 |
Auxiliary Contact Form: 1NC/1NO | HP @ 3 Phase - 240V: 3 hp |
Starter Type: NEMA Style | HP @ 1 Phase - 120V: 1 hp |
HP @ 3 Phase - 575V: 5 hp | Includes: Solid State Overload Relay |
Standards: CSA, UL | Number of Poles: 3 |
Width: 7.73 in | Item: NEMA Magnetic Motor Starter |
Depth: 5.84 in | Enclosure NEMA Rating: 1 |
Amps AC: 18 | HP @ 1 Phase - 230V: 2 hp |
HP @ 3 Phase - 208V: 3 hp | Coil Volts: 24V AC |
Hz: 60 | Country of Origin (subject to change): United States |
Description
NEMA Magnetic Motor Starter, Overload Relay Amp Setting 1 to 5A, Coil Volts 24V AC, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NC/1NO, HP @ 3 Phase - 240V 3 hp, HP @ 3 Phase - 480V 5 hp, Starter Type NEMA Style, Action Nonreversing, Hz 60, Number of Poles 3, Amps AC 18, NEMA Size 0, Width 7.73 in, Features Solid State Overload Relay, HP @ 1 Phase - 120V 1 hp, Includes Solid State Overload Relay, HP @ 1 Phase - 230V 2 hp, HP @ 3 Phase - 575V 5 hp, HP @ 3 Phase - 208V 3 hp, Height 12.6 in