Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

NEMA Motor Starter, HP @ 3 Phase-575V - 3

  • Zoro #: G3721541
  • Mfr #: ECN05A8AAA-R63/CL30

$473.25

Details
  • Overload Relay Amp Setting: 4 to 20A
  • HP @ 1 Phase - 120V: 1/3
  • Standards: UL, CSA
See full product details
This item ships free. Details.
Standard ground shipping.

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Eaton #ECN05A8AAA-R63/CL30 Specifications

  • Zoro #: G3721541
  • Mfr #: ECN05A8AAA-R63/CL30
Overload Relay Amp Setting: 4 to 20A HP @ 1 Phase - 120V: 1/3
Standards: UL, CSA Auxiliary Contact Form: 1NC/1NO
HP @ 3 Phase - 240V: 1-1/2 HP @ 3 Phase - 480V: 2
Enclosure NEMA Rating: 12 Features: Solid State Overload Relay
Width: 9.84" Height: 13.31"
Depth: 6.70" Number of Poles: 3
Item: NEMA Magnetic Motor Starter HP @ 1 Phase - 230V: 1
Coil Volts: 120VAC Amps AC: 9
HP @ 3 Phase - 575V: 3 Action: Nonreversing
Hz: 50/60 NEMA Size: 00
Includes: Solid State Overload Relay Starter Type: NEMA Style
HP @ 3 Phase - 208V: 1-1/2 Country of Origin (subject to change): United States

Description

Choose from hundreds of magnetic motor starters at Zoro, including top name brand manufacturers at a great price. Here is some additional information about Eaton NEMA Magnetic Motor Starter. Number Of Poles: 3, Coil Volts: 120VAC, Amps Ac: 9.

Technical Guides

Reviews of Eaton #ECN05A8AAA-R63/CL30