Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Ovrload Relay, 4 to 20A, Class 10/20/30, 3P

EATON| Zoro #: G1383557| Mfr #: XTOE020BGS

$119.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Frame / Series / Class / Code: 45mm
Standards: UL, CSA, IEC
Number of Poles: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1383557 Mfr #: XTOE020BGS
Frame / Series / Class / Code: 45mmStandards: UL, CSA, IEC
Number of Poles: 3Height: 3.50"
Width: 2.25"Trip Class: 5/10/20/30 Selectable
Sensing Method: ElectronicDepth: 4.50"
Features: Solid State Overload Relay, Wide Adjustment Range, Optional Communications AvailableCurrent Range: 4.00 to 20.0A
For Use With: 7 to 15A ContactorsCountry of Origin (subject to change): Dominican Rep

Description

Overload Relay, Current Range 4.00 to 20.0A, For Use With 7 to 15A Contactors, Frame / Series / Class / Code 45mm, Trip Class 5/10/20/30 Selectable, Sensing Method Electronic, Features Detects Ground Fault, Number of Poles 3, Height 3.50 In., Depth 4.50 In., Width 2.25 In., Standards UL, CSA, IEC

Reviews