Ovrload Rely, 0.33 to 1.65A, Electronic, 3P

EATON| Zoro #: G1707501| Mfr #: XTOE1P6BCS

$62.31 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.25"
Sensing Method: Electronic
Trip Class: 5/10/20/30 Selectable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1707501 Mfr #: XTOE1P6BCS
Width: 2.25"Sensing Method: Electronic
Trip Class: 5/10/20/30 SelectableHeight: 3.50"
Number of Poles: 3Item: Overload Relay
For Use With: 7 to 15A ContactorsDepth: 4.50"
Current Range: 0.33 to 1.65AFrame / Series / Class / Code: 45mm
Standards: UL, CSA, IECCountry of Origin (subject to change): Dominican Rep

Description

Overload Relay, Current Range 0.33 to 1.65A, For Use With 7 to 15A Contactors, Frame / Series / Class / Code 45mm, Trip Class 5/10/20/30 Selectable, Sensing Method Electronic, Features Solid State Overload Relay, Wide Adjustment Range, Optional Communications Available, Number of Poles 3, Height 3.50 In., Depth 4.50 In., Width 2.25 In., Standards UL, CSA, IEC

Reviews