Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Programmable Relay, 110/240V

  • Zoro #: G0058077
  • Mfr #: EASY819-AC-RC

$453.12

  • Height: 3.54"
  • Input Voltage: 120/240VAC
  • Timers: 16
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Eaton #EASY819-AC-RC Specifications

  • Zoro #: G0058077
  • Mfr #: EASY819-AC-RC
Height: 3.54" Input Voltage: 120/240VAC
Timers: 16 Memory: 32 KB
Clock: Yes Display: LCD
Amps: 8.0 Output Type: Relay
Number of Outputs: 6 Number of Inputs: 12
Width: 4.23" Slots: Expand Up to 320
Depth: 2.08" Counters: 16
Item: Programmable Relay Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Programmable Relay, Input Voltage 120/240VAC, Output Type Relay, 8.0 Amps, Expand Up to 320 Slots, Number of Inputs 12, Number of Outputs 6, Counters 16, Timers 16, Yes Clock, LCD Display, Memory 32 KB, Depth 2.08 In., Height 3.54 In., Width 4.23 In.

Reviews of Eaton #EASY819-AC-RC