Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Programmable Relay, 24V

  • Zoro #: G0058025
  • Mfr #: EASY820-DC-RCX

$311.44

  • Memory: 32 KB
  • Height: 3.54"
  • Timers: 16
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Eaton #EASY820-DC-RCX Specifications

  • Zoro #: G0058025
  • Mfr #: EASY820-DC-RCX
Memory: 32 KB Height: 3.54"
Timers: 16 Width: 4.23"
Amps: 8.0 Clock: No
Counters: 16 Slots: Expand Up to 320
Number of Inputs: 12 Display: LCD
Number of Outputs: 6 Input Voltage: 24VDC
Output Type: Relay Depth: 2.08"
Item: Programmable Relay Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Programmable Relay, Input Voltage 24VDC, Output Type Relay, 8.0 Amps, Expand Up to 320 Slots, Number of Inputs 12, Number of Outputs 6, Counters 16, Timers 16, No Clock, LCD Display, Memory 32 KB, Depth 2.08 In., Height 3.54 In., Width 4.23 In.

Reviews of Eaton #EASY820-DC-RCX