Eaton
Proximity Sensor, Inductive, 12mm, NO
Mfr # E57SAL12A4E
Zoro # G1671013
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 20 to 250V AC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO
Explore More Products
- EATON Proximity Sensor, PNP, 4 pin Micro, 2000 Hz E57P-12SPN2-Q
- EATON Proximity Sensor, Inductive, 18mm, NPN, NO E57-18LE12-C
- EATON Proximity Sensor, Inductive, 18mm, NO E59-M18A108C02-D1
- EATON Proximity Sensor, Inductive, 12mm, NO E59-M12C110A01-A1
- EATON Proximity Sensor, Inductive, 12mm, NO E57-12LE06-A
- EATON ProxSwitch-Short, 30mm, UnShlded, NPN, NO, 4p E57PS-30UNN15-Q
- EATON Proximity Sensor, Inductive, 18mm, NC E57-18LE12-A1
- EATON ProxSwitch, 12mm, Shielded, PNP, NC, 4pin E57P-12SPC4-Q
- EATON ProxSwitch-Short, 18mm, UnShlded, NPN, NC, 2m E57PS-18UNC8-C2
- OMRON 12-24V-Dc Proximity Sensor E2E-X2D1-N
- EATON ProxSwitch, 18mm, Shielded, NPN, NO, 2m E57G-18SNN5-C2
- Eaton Proximity Sensors