HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Proximity Sensor, Inductive, 18mm, NPN, NO

EATON| Zoro #: G0795453| Mfr #: E57-18LE12-CD

$154.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Proximity Sensing Method: Inductive
Length: 69mm
Proximity Sensor Operating Frequency: 500 Hz
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0795453 Mfr #: E57-18LE12-CD
Proximity Sensing Method: InductiveLength: 69mm
Proximity Sensor Operating Frequency: 500 HzOperating Temp. Range: -13 Degrees to 158 Degrees F
Description/Special Features: 360 Degrees Viewable LED Output IndicationProximity Sensor Electrical Connection: 4 Pin Micro DC Connector
Proximity Sensor Diameter: 18.0mmShielded / Unshielded: Semi-Shielded
Standards: cUL Listed, CE ComplianceProximity Sensor Power Requirement: 6 to 48VDC
IP Rating: 67Output Mode: NO
NEMA Rating: 4, 4X, 6, 6P, 12, 13Basic Proximity Sensor Case Material: Metal
Max. Current Load: 500mAItem: Cylindrical Proximity Sensor
Max. Detecting Distance: 12.0mmCase Material: 303 Stainless Steel
Proximity Sensor Style: Cylindrical Proximity SensorProximity Sensor Output Circuit Type: 3 Wire NPN
Country of Origin (subject to change): Mexico

Description

Cylindrical Proximity Sensor, Inductive, 18.0mm, Proximity Sensor Power Requirement 6 to 48VDC, Semi-Shielded, Proximity Sensor Operating Frequency 500 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 12.0mm, Proximity Sensor Electrical Connection 4 Pin Micro DC Connector, Output Mode NO, NEMA Rating 4, 4X, 6, 6P, 12, 13, IP Rating 67, Case Material 303 Stainless Steel, Length 69mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 500mA

Reviews