KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Proximity Sensor, Inductive, 18mm, PNP, NC

EATON| Zoro #: G2401463| Mfr #: E57-18LE20-B1D

$157.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Description/Special Features: 360 Degrees Viewable LED Output Indication
IP Rating: 67
Proximity Sensor Operating Frequency: 500 Hz
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2401463 Mfr #: E57-18LE20-B1D
Description/Special Features: 360 Degrees Viewable LED Output IndicationIP Rating: 67
Proximity Sensor Operating Frequency: 500 HzNEMA Rating: 4, 4X, 6, 6P, 12, 13
Length: 69mmProximity Sensor Electrical Connection: 4 Pin Micro DC Connector
Proximity Sensor Diameter: 18.0mmOperating Temp. Range: -13 Degrees to 158 Degrees F
Item: Cylindrical Proximity SensorMax. Current Load: 500mA
Proximity Sensor Output Circuit Type: 3 Wire PNPShielded / Unshielded: Unshielded
Basic Proximity Sensor Case Material: MetalCase Material: 303 Stainless Steel
Proximity Sensing Method: InductiveMax. Detecting Distance: 20.0mm
Proximity Sensor Style: Cylindrical Proximity SensorProximity Sensor Power Requirement: 6 to 48VDC
Standards: cUL Listed, CE ComplianceOutput Mode: NC
Country of Origin (subject to change): Mexico

Description

Cylindrical Proximity Sensor, Inductive, 18.0mm, Proximity Sensor Power Requirement 6 to 48VDC, Unshielded, Proximity Sensor Operating Frequency 500 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 20.0mm, Proximity Sensor Electrical Connection 4 Pin Micro DC Connector, Output Mode NC, NEMA Rating 4, 4X, 6, 6P, 12, 13, IP Rating 67, Case Material 303 Stainless Steel, Length 69mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 500mA

Reviews