Skip to Main Content
customer-service Help
Eaton

Proximity Sensor, PNP, NC, 4mm Detect Dist.

Eaton Proximity Sensor, PNP, NC, 4mm Detect Dist. E57P-12UPC4-Q
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$127.34
  • Item: Cylindrical Proximity Sensor
  • Proximity Sensor Style: Cylindrical Proximity Sensor
  • Proximity Sensing Method: Inductive
See full product details
This item ships free.
Total: $127.34

Eaton #E57P-12UPC4-Q Specifications

  • Item: Cylindrical Proximity Sensor
  • Proximity Sensor Style: Cylindrical Proximity Sensor
  • Proximity Sensing Method: Inductive
  • Proximity Sensor Power Requirement: 10 to 48V DC
  • Proximity Sensor Output Circuit Type: 3 Wire PNP
  • Output Mode: NC
  • Length: 64 mm
  • Proximity Sensor Diameter: 12.0 mm
  • Max. Detecting Distance: 4.0 mm
  • Proximity Sensor Electrical Connection: 4 Pin Micro Connector
  • Shielded / Unshielded: Unshielded
  • Basic Proximity Sensor Case Material: Metal
  • Case Material: Stainless Steel
  • Proximity Sensor Operating Frequency: 2,000 Hz
  • Operating Temp. Range: -40 Degrees to 158 Degrees F
  • NEMA Rating: 4X
  • Description/Special Features: Proximity Switch-Performance
  • Standards: CE Compliance, cUL Listed, UL Listed
  • IP Rating: 69K
  • Max. Current Load: 300mA
  • Length (Straight Wireway): 64 mm
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Cylindrical Proximity Sensor, Inductive, 12.0 mm, Proximity Sensor Power Requirement 10 to 48V DC, Unshielded, Proximity Sensor Operating Frequency 2,000 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 4.0 mm, Proximity Sensor Electrical Connection 4 Pin Micro Connector, Output Mode NC, NEMA Rating 4X, IP Rating 69K, Case Material Stainless Steel, Length 64 mm, Operating Temp. Range -40 Degrees to 158 Degrees F, Max. Current Load 300mA

Reviews of Eaton #E57P-12UPC4-Q