Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

ProxSwitch, 18mm, Shielded, PNP, NO, 2m

  • Zoro #: G0076478
  • Mfr #: E57P-18SPN8-C2

$118.27

Details
  • Proximity Sensor Electrical Connection: 2m Cable
  • Length: 66mm
  • Proximity Sensor Style: Cylindrical Proximity Sensor
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Eaton #E57P-18SPN8-C2 Specifications

  • Zoro #: G0076478
  • Mfr #: E57P-18SPN8-C2
Proximity Sensor Electrical Connection: 2m Cable Length: 66mm
Proximity Sensor Style: Cylindrical Proximity Sensor Max. Current Load: 300mA
Basic Proximity Sensor Case Material: Metal Shielded / Unshielded: Shielded
Operating Temp. Range: -13 Degrees to 158 Degrees F Max. Detecting Distance: 8.0mm
Proximity Sensor Diameter: 18.0mm Case Material: Stainless Steel
Proximity Sensor Output Circuit Type: 3 Wire PNP Item: Cylindrical Proximity Sensor
Proximity Sensing Method: Inductive Description/Special Features: Proximity Switch-Performance
Proximity Sensor Power Requirement: 10 to 48VDC Proximity Sensor Operating Frequency: 1200 Hz
NEMA Rating: 4X Output Mode: NO
IP Rating: 67 Standards: UL Listed, cUL Listed, CE Compliance
Country of Origin (subject to change): Mexico

Description

Cylindrical Proximity Sensor, Inductive, 18.0mm, Proximity Sensor Power Requirement 10 to 48VDC, Shielded, Proximity Sensor Operating Frequency 1200 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 8.0mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 4X, IP Rating 67, Case Material Stainless Steel, Length 66mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 300mA

Reviews of Eaton #E57P-18SPN8-C2