Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

ProxSwitch, 30mm, Unshielded, NPN, NC, 4pin

  • Zoro #: G0076189
  • Mfr #: E57G-30UNC15-Q

$46.36

Details
  • Proximity Sensor Diameter: 30.0mm
  • Case Material: Stainless Steel
  • Proximity Sensor Electrical Connection: 4 Pin Micro Connector
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Eaton #E57G-30UNC15-Q Specifications

  • Zoro #: G0076189
  • Mfr #: E57G-30UNC15-Q
Proximity Sensor Diameter: 30.0mm Case Material: Stainless Steel
Proximity Sensor Electrical Connection: 4 Pin Micro Connector Proximity Sensor Power Requirement: 10 to 30VDC
Proximity Sensing Method: Inductive Proximity Sensor Output Circuit Type: 3 Wire NPN
Basic Proximity Sensor Case Material: Metal IP Rating: 67
Max. Detecting Distance: 15.0mm Standards: UL Listed, cUL Listed, CE Compliance
Output Mode: NC Shielded / Unshielded: Unshielded
Item: Cylindrical Proximity Sensor Description/Special Features: Proximity Switch
NEMA Rating: 4X Length: 71mm
Operating Temp. Range: -13 Degrees to 158 Degrees F Proximity Sensor Style: Cylindrical Proximity Sensor
Proximity Sensor Operating Frequency: 500 Hz Max. Current Load: 100mA
Country of Origin (subject to change): Mexico

Description

Cylindrical Proximity Sensor, Inductive, 30.0mm, Proximity Sensor Power Requirement 10 to 30VDC, Unshielded, Proximity Sensor Operating Frequency 500 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 15.0mm, Proximity Sensor Electrical Connection 4 Pin Micro Connector, Output Mode NC, NEMA Rating 4X, IP Rating 67, Case Material Stainless Steel, Length 71mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA

Reviews of Eaton #E57G-30UNC15-Q