Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

ProxSwitch-Short, 18mm, UnShlded, PNP, NO, 2m

  • Zoro #: G0121786
  • Mfr #: E57PS-18UPN8-C2

$87.99

  • Shielded / Unshielded: Unshielded
  • Proximity Sensor Electrical Connection: 2m Cable
  • Output Mode: NO
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Eaton #E57PS-18UPN8-C2 Specifications

  • Zoro #: G0121786
  • Mfr #: E57PS-18UPN8-C2
Shielded / Unshielded: Unshielded Proximity Sensor Electrical Connection: 2m Cable
Output Mode: NO Case Material: Stainless Steel
NEMA Rating: 4X Proximity Sensor Output Circuit Type: 3 Wire PNP
Description/Special Features: Proximity Switch-Short Body Proximity Sensor Diameter: 18.0mm
Max. Detecting Distance: 8.0mm Proximity Sensor Style: Cylindrical Proximity Sensor
Proximity Sensor Operating Frequency: 1200 Hz Proximity Sensor Power Requirement: 10 to 48VDC
Item: Cylindrical Proximity Sensor Basic Proximity Sensor Case Material: Metal
IP Rating: 67 Operating Temp. Range: -13 Degrees to 158 Degrees F
Max. Current Load: 300mA Length: 41mm
Proximity Sensing Method: Inductive Standards: UL Listed, cUL Listed, CE Compliance
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Cylindrical Proximity Sensor, Inductive, 18.0mm, Proximity Sensor Power Requirement 10 to 48VDC, Unshielded, Proximity Sensor Operating Frequency 1200 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 8.0mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 4X, IP Rating 67, Case Material Stainless Steel, Length 41mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 300mA

Reviews of Eaton #E57PS-18UPN8-C2