SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Standard I/O Card, 2 Relay Output (NC/NO)

EATON| Zoro #: G1855436| Mfr #: OPTA2

$83.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cable Type: -Protects: -Mounting Type: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1855436 Mfr #: OPTA2
Cable Type: -Protects: -
Mounting Type: -Filter: -
Application: -Voltage Output: -
Output Current (Amps): -Height: 1.50"
Function: Option Board Kits Standard I/O CardsPhase: -
Mfr. Stock No.: OPTA2-GCable Length (Meters): -
Motor HP: -Item: Standard Input/Output Card
Input Voltage: -For Use With: HVX9000 Adjustable Frequency Drives
Cable Length (Ft.): -Used For: 2 Relay Output (NC/NO)
Depth: n/aCountry of Origin (subject to change): Finland

Description

Standard Input/Output Card, For Use With HVX9000 Adjustable Frequency Drives, Option Board Kits Standard I/O Cards, Used For 2 Relay Output (NC/NO)

Reviews