KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Surge Protection Device, 3 Phase, 120/208V

EATON| Zoro #: G2243972| Mfr #: CVX100-208Y

$726.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4.72"
Phase: 3
Voltage: 120/208VAC Wye
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2243972 Mfr #: CVX100-208Y
Width: 4.72"Phase: 3
Voltage: 120/208VAC WyeMax. Surge Current Per Mode: 50kA
Max. Surge Current Per Phase: 100kAFiltering / Nonfiltering: Filtering
Number of Poles: 3Item: Surge Protection Device
Enclosure NEMA Rating: 4XMax. Continuing Operating Voltage: 150VAC
Mounting Style: BaseEnclosure Material: Plastic
Nominal Discharge Current: 20kAModular / Nonmodular: Modular
Number of Wires: 4 Wires + GroundIncludes: 3/4" Conduit Fitting
IP Rating: 56Wire Gauge: 10 AWG
Length: 4.72"Modes of Protection: L-G, L-L, L-N, N-G
Depth: 3.53"Short Circuit Current Rating: 100kA
Voltage Protection Rating: 600V (L-N), 700V (L-G, N-G), 1000V (L-L)Standards: UL 1449 3rd Edition
Country of Origin (subject to change): United States

Description

Surge Protection Device, Commercial and Light Industrial, Location Type 1 or 2, Nominal Discharge Current 20kA, Voltage 120/208, Phase 3Y, Wire 4W + Ground, Number of Poles 3, Max. Surge Current Per Phase 100, Max. Surge Current Per Mode 50, Max. Continuing Operating Voltage 150, Voltage Protection Rating L-N 600, N-G 700, L-L 1000, L-G 700, Short Circuit Current Rating 100KA, Modes of Protection 10, Mounting Style Base, Material of Construction Plastic

Reviews