Air Brake Tubing, Type A, 1/8 In OD, Blk (Discontinued)
- Mfr # 4245-0220A
- Zoro # G1618267
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4245-0220A
Zoro #
G1618267
UPC #
-
Country of Origin
Mexico
Dimensions
Length
100 ft.
Outside Dia.
1/8"
Tube Size
0.079"
Details
Item
Air Brake Tubing
Material
Polyamide
Type
Type A - Nonreinforced
Color
Black
Standards
SAE J844, J1131, J2492-3, and DOT-FMVSS 106
Description
Air Brake Tubing, Color Black, Length 100 ft, Standards SAE J844, J1131, J2492-3, and DOT-FMVSS 106
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.