- Home
- /
- Vehicle Maintenance
- /
- Automotive Brakes, Steering & Suspension
- /
- Automotive Brakes
- /
- Brake Parts
- /
- Air Brake Tubing, Type A, 3/16 In OD, Green
Shop Alternate Products
This Product is Discontinued
Synflex
Air Brake Tubing, Type A, 3/16 In OD, Green (Discontinued)
Mfr # 4245-0335A
Zoro # G1676394
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 100 ft
- Outside Dia. 3/16 in
- Material Polyamide
- Type Type A - Nonreinforced
- Color Green
Customers Also Purchased
- Brand Synflex
-
MFR #
4245-0335A
-
Zoro #
G1676394
- Country of Origin United States
- Category Brake Parts
Dimensions
Length | 100 ft |
Outside Dia. | 3/16 in |
Tube Size | 0.117 in |
Fitting Side A Size | Not Applicable |
Fitting Side B Thread Size | Not Applicable |
Fitting Side A Thread Size | Not Applicable |
Hex Size | Not Applicable |
Outside Diameter | 3/16 in |
Fitting Side B Size | Not Applicable |
Bend Radius | Not Applicable |
Details
Item | Tubing |
Material | Polyamide |
Type | Type A - Nonreinforced |
Color | Green |
Standards | DOT FMVSS 106, J1131, J2492-3, SAE J844 |
Application | Truck & Trailer Air Brake |
Product Type | Air Brake Tubing |
Jacket Color | No Jacket |
Coiled Air Tube Application | Not Applicable |
Fitting Side B Connection Type | Not Applicable |
Maximum Working Pressure | 300 psi |
Weight per Foot | 0.0033 lb/ft |
Includes Fittings | No |
Specific Fitting Side A Shape | Not Applicable |
Resistance Properties | UV Resistant |
Fitting Side A Gender | Not Applicable |
Wall Thickness | 0.04 in |
Jacket Material | No Jacket |
Fitting Side A Material | Not Applicable |
Tube Material | Polyamide |
Tubing Material | Nylon |
Fitting Side A Connection Type | Not Applicable |
Air Brake Type | Type A |
Specific Fitting Side B Shape | Not Applicable |
Fitting Side B Material | Not Applicable |
Reinforcement | Not Reinforced |
Maximum Operating Temperature | 200 Degrees F |
Finish | Not Applicable |
Fitting Side B Gender | Not Applicable |
Tubing Reinforcement | Not Reinforced |
Description
Tubing, Product Type Air Brake Tubing, Air Brake Type Type A, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Green, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable