BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Air Brake Tubing, Type B, 3/4 In OD, Red

EATON SYNFLEX| Zoro #: G2472461| Mfr #: 3270-12123

$543.26 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Polyamide/PolyesterLength: 250 ft.Type: Type B - Reinforced
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2472461 Mfr #: 3270-12123
Material: Polyamide/PolyesterLength: 250 ft.
Type: Type B - ReinforcedItem: Air Brake Tubing
Standards: SAE J844, J1131, J2492-3, and DOT-FMVSS 106Tube Size: 0.566"
Color: RedOutside Dia.: 3/4"
Country of Origin (subject to change): United States

Description

Air Brake Tubing, Type B, Length 250 ft., Tube Size 0.566 In., Outside Dia. 3/4 In., Material Polyamide/Polyester, Color Red, Standards SAE J844, J1131, J2492-3, and DOT-FMVSS 106

Reviews