KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fitting, Straight, 1/2 Hose, 13/16-16 ORS

EATON SYNFLEX| Zoro #: G1519052| Mfr #: 90308-084000

$27.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hydraulic Fitting Connection Type: Crimpable
Length (In.): 3.06
Hydraulic Fitting Thread Type: Female ORS
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1519052 Mfr #: 90308-084000
Hydraulic Fitting Connection Type: CrimpableLength (In.): 3.06
Hydraulic Fitting Thread Type: Female ORSFinish: ROHS Trivalent Chromium Zinc
Hydraulic Hose I.D.: 1/2"Fitting Material: Steel
Item: Hydraulic Hose FittingFitting Shape: Straight
For Use With Hose Series: 3130Hydraulic Fitting Thread Size: 13/16"-16
Hose Dash Size: 8Standards: SAE 100R7, 3130
Country of Origin (subject to change): United States

Description

Hydraulic Hose Fitting, Crimp, Female ORS, Fitting Type Straight, Hose 1/2 In, O-Ring Thread 13/16-16 In, Length 3.06 In, Dash Size -8, Steel, ROHS Trivalent Chromium Zinc Finish, SAE 100R7, 3130 Standards

Reviews