SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fitting, Straight, 1/4 In Hose, 1/2-20 JIC

EATON SYNFLEX| Zoro #: G1045572| Mfr #: 90304-055400

$8.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Material: SteelStandards: SAE 100R7, 3130For Use With Hose Series: 3130
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1045572 Mfr #: 90304-055400
Fitting Material: SteelStandards: SAE 100R7, 3130
For Use With Hose Series: 3130Hydraulic Fitting Connection Type: Crimpable
Finish: ROHS Trivalent Chromium ZincHydraulic Fitting Thread Type: Female JIC Swivel
Fitting Shape: StraightItem: Hydraulic Hose Fitting
Hydraulic Fitting Thread Size: 1/2"-20Hose Dash Size: 5
Hydraulic Hose I.D.: 1/4"Length (In.): 2.53
Thread Angle (Deg.): 37Country of Origin (subject to change): United States

Description

Hydraulic Hose Fitting, Hydraulic Fitting Connection Type Crimpable, Fitting Shape Straight, Hydraulic Hose I.D. 1/4 In., Hydraulic Fitting Thread Type Female JIC Swivel, Hydraulic Fitting Thread Size 1/2 In.-20, Steel, Hose Dash Size 5, Thread Angle (Deg.) 37, Length (In.) 2.53, ROHS Trivalent Chromium Zinc Finish, SAE 100R7, 3130 Standards

Reviews