HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Fitting, Straight, 3/8 Hose, 11/16-16 ORS

EATON SYNFLEX| Zoro #: G0557322| Mfr #: 90306-064000

$25.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hydraulic Hose I.D.: 3/8"
Standards: SAE 100R7, 3130
Hose Dash Size: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0557322 Mfr #: 90306-064000
Hydraulic Hose I.D.: 3/8"Standards: SAE 100R7, 3130
Hose Dash Size: 6Fitting Shape: Straight
For Use With Hose Series: 3130Hydraulic Fitting Connection Type: Crimpable
Fitting Material: SteelFinish: ROHS Trivalent Chromium Zinc
Length (In.): 2.69Item: Hydraulic Hose Fitting
Hydraulic Fitting Thread Size: 11/16"-16Hydraulic Fitting Thread Type: Female ORS
Country of Origin (subject to change): United States

Description

Hydraulic Hose Fitting, Crimp, Female ORS, Fitting Type Straight, Hose 3/8 In, O-Ring Thread 11/16-16 In, Length 2.69 In, Dash Size -6, Steel, ROHS Trivalent Chromium Zinc Finish, SAE 100R7, 3130 Standards

Reviews