KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fitting, Straight, 3/8 In Hose, 3/8-18 NPT

EATON SYNFLEX| Zoro #: G1306146| Mfr #: 90306-061000

$11.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hydraulic Fitting Connection Type: Crimpable
Length (In.): 2.59
Hydraulic Fitting Thread Type: Male NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1306146 Mfr #: 90306-061000
Hydraulic Fitting Connection Type: CrimpableLength (In.): 2.59
Hydraulic Fitting Thread Type: Male NPTFinish: ROHS Trivalent Chromium Zinc
Hydraulic Hose I.D.: 3/8"Fitting Material: Steel
Item: Hydraulic Hose FittingFitting Shape: Straight
For Use With Hose Series: 3130Hydraulic Fitting Thread Size: 3/8"-18
Hose Dash Size: 6Standards: SAE 100R7, 3130
Country of Origin (subject to change): United States

Description

Hydraulic Hose Fitting, Crimp, Male NPT, Fitting Type Straight, Hose 3/8 In, Thread NPT 3/8-18, Length 2.59 In, Dash Size -6, Steel, ROHS Trivalent Chromium Zinc Finish, SAE 100R7, 3130 Standards

Reviews