DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Fitting, Straight, 5/16 Hose, 9/16-18 JIC

EATON SYNFLEX| Zoro #: G1308002| Mfr #: 90305-065500

$7.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: ROHS Trivalent Chromium Zinc
Hose Dash Size: 9
Hydraulic Hose I.D.: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1308002 Mfr #: 90305-065500
Finish: ROHS Trivalent Chromium ZincHose Dash Size: 9
Hydraulic Hose I.D.: 5/16"Hydraulic Fitting Thread Size: 9/16"-18
Fitting Shape: StraightLength (In.): 2.54
Hydraulic Fitting Connection Type: CrimpableThread Angle (Deg.): 37
Fitting Material: SteelHydraulic Fitting Thread Type: Female JIC Swivel
Standards: SAE 100R7, 3130For Use With Hose Series: 3130
Item: Hydraulic Hose FittingCountry of Origin (subject to change): United States

Description

Hydraulic Hose Fitting, Crimp, Female JIC, Fitting Type Straight, Hose 5/16 In, JIC Thread 9/16-18 In, Thread Angle 37 Deg, Length 2.54 In, Dash Size -9, Steel, ROHS Trivalent Chromium Zinc Finish, SAE 100R7, 3130 Standards

Reviews