KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fitting, Straight, 5/16 In Hose, 1/2-20 JIC

EATON SYNFLEX| Zoro #: G1215383| Mfr #: 90305-055400

$11.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hydraulic Fitting Connection Type: Crimpable
Length (In.): 2.53
Hydraulic Fitting Thread Type: Female JIC Swivel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1215383 Mfr #: 90305-055400
Hydraulic Fitting Connection Type: CrimpableLength (In.): 2.53
Hydraulic Fitting Thread Type: Female JIC SwivelFinish: ROHS Trivalent Chromium Zinc
Hydraulic Hose I.D.: 5/16"Fitting Material: Steel
Item: Hydraulic Hose FittingFitting Shape: Straight
Thread Angle (Deg.): 37For Use With Hose Series: 3130
Hydraulic Fitting Thread Size: 1/2"-20Hose Dash Size: 5
Standards: SAE 100R7, 3130Country of Origin (subject to change): United States

Description

Hydraulic Hose Fitting, Crimp, Female JIC, Fitting Type Straight, Hose 5/16 In, JIC Thread 1/2-20 In, Thread Angle 37 Deg, Length 2.53 In, Dash Size -5, Steel, ROHS Trivalent Chromium Zinc Finish, SAE 100R7, 3130 Standards

Reviews