Fitting, Straight, 5/16 In Hose, 1/4-18 NPT

EATON SYNFLEX| Zoro #: G2106072| Mfr #: 90305-041000

$7.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hydraulic Fitting Connection Type: Crimpable
Length (In.): 2.30
Hydraulic Fitting Thread Type: Male NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2106072 Mfr #: 90305-041000
Hydraulic Fitting Connection Type: CrimpableLength (In.): 2.30
Hydraulic Fitting Thread Type: Male NPTFinish: ROHS Trivalent Chromium Zinc
Hydraulic Hose I.D.: 5/16"Fitting Material: Steel
Item: Hydraulic Hose FittingFitting Shape: Straight
For Use With Hose Series: 3130Hydraulic Fitting Thread Size: 1/4"-18
Hose Dash Size: 4Standards: SAE 100R7, 3130
Country of Origin (subject to change): United States

Description

Hydraulic Hose Fitting, Crimp, Male NPT, Fitting Type Straight, Hose 5/16 In, Thread NPT 1/4-18, Length 2.30 In, Dash Size -4, Steel, ROHS Trivalent Chromium Zinc Finish, SAE 100R7, 3130 Standards

Reviews