Thermal Unit, 29 to 44.1A, PK3

EATON| Zoro #: G0407233| Mfr #: H2015B-3

$59.94 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure: 29 to 44.1
FL Amp @ 1-Ph/ Size 2/ Standard Enclosure: 29 to 44.1
Sensing Method: Bimetallic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0407233 Mfr #: H2015B-3
FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure: 29 to 44.1FL Amp @ 1-Ph/ Size 2/ Standard Enclosure: 29 to 44.1
Sensing Method: BimetallicFL Amp @ 1-Ph/ DP 50A/ Standard Enclosure: 29 to 44.1
FL Amp @ 3-Ph/ DP 40A/ Standard Enclosure: 29 to 44.1FL Amp @ 3-Ph/ Size 2/ Standard Enclosure: 29 to 44.1
FL Amp @ 3-Ph/ DP 50A/ Open & Large Enclosure: 29 to 44.1FL Amp @ 1-Ph/ Size 3/ Open & Large Enclosure: 29 to 44.1
FL Amp @ 1-Ph/ Size 3/ Standard Enclosure: 29 to 44.1Item: Thermal Unit
FL Amp @ 3-Ph/ DP 50A/ Standard Enclosure: 29 to 44.1For Use With: NEMA Size 2 - Series B
FL Amp @ 1-Ph/ Size 2/ Open & Large Enclosure: 29 to 44.1FL Amp @ 1-Ph/ DP 20-30A/ Standard Enclosure: 29 to 44.1
FL Amp @ 1-Ph/ DP 40A/ Standard Enclosure: 29 to 44.1Full Load Amps: 29 to 44.1
FL Amp @ 3-Ph/ DP 40A/ Open & Large Enclosure: 29 to 44.1FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure: 29 to 44.1
Country of Origin (subject to change): Dominican Republic

Description

Thermal Unit, Full Load Amps 29 to 44.1, For Use With NEMA Size 2 - Series B, Sensing Method Bimetallic, Package Quantity 3

Reviews