KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thermal Unit, 3.23 to 5.23A, PK3

EATON| Zoro #: G1783966| Mfr #: H2008B-3

$77.32 /pk

This item ships free. Details.Standard ground shipping.
Details:
Sensing Method: Bimetallic
FL Amp @ 1-Ph/ Size 1P/ Standard Enclosure: 3.23 to 5.23
FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure: 3.23 to 5.23
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1783966 Mfr #: H2008B-3
Sensing Method: BimetallicFL Amp @ 1-Ph/ Size 1P/ Standard Enclosure: 3.23 to 5.23
FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure: 3.23 to 5.23FL Amp @ 1-Ph/ DP 50A/ Standard Enclosure: 3.23 to 5.23
FL Amp @ 3-Ph/ DP 40A/ Standard Enclosure: 3.23 to 5.23FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure: 3.23 to 5.23
FL Amp @ 3-Ph/ DP 20-30A/ Open & Large Enclosure: 3.23 to 5.23FL Amp @ 1-Ph/ Size 1P/ Open & Large Enclosure: 3.23 to 5.23
Item: Thermal UnitFL Amp @ 3-Ph/ DP 50A/ Standard Enclosure: 3.23 to 5.23
For Use With: NEMA Sizes 00 - 0 Series C, NEMA Sizes 1 - 2 Series BFL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure: 3.23 to 5.23
FL Amp @ 1-Ph/ DP 20-30A/ Standard Enclosure: 3.23 to 5.23FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure: 3.23 to 5.23
FL Amp @ 3-Ph/ DP 50A/ Open & Large Enclosure: 3.23 to 5.23Full Load Amps: 3.23 to 5.23
FL Amp @ 3-Ph/ DP 20-30A/ Standard Enclosure: 3.23 to 5.23FL Amp @ 3-Ph/ DP 40A/ Open & Large Enclosure: 3.23 to 5.23
FL Amp @ 1-Ph/ DP 40A/ Standard Enclosure: 3.23 to 5.23Country of Origin (subject to change): Dominican Republic

Description

Thermal Unit, Full Load Amps 3.23 to 5.23, For Use With NEMA Sizes 00 - 0 Series C, NEMA Sizes 1 - 2 Series B, Sensing Method Bimetallic, Package Quantity 3

Reviews