SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cutler-Hammer Thermal Unit, 4.55 to 7.4A, PK3

EATON| Zoro #: G1220676| Mfr #: H2009B-3

$51.99 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
FL Amp @ 3-Ph/ DP 40A/ Standard Enclosure: 4.55 to 7.4FL Amp @ 3-Ph/ DP 40A/ Open & Large Enclosure: 4.55 to 7.4FL Amp @ 1-Ph/ Size 1P/ Standard Enclosure: 4.55 to 7.4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1220676 Mfr #: H2009B-3
FL Amp @ 3-Ph/ DP 40A/ Standard Enclosure: 4.55 to 7.4FL Amp @ 3-Ph/ DP 40A/ Open & Large Enclosure: 4.55 to 7.4
FL Amp @ 1-Ph/ Size 1P/ Standard Enclosure: 4.55 to 7.4Full Load Amps: 4.55 to 7.4
Sensing Method: BimetallicFor Use With: NEMA Sizes 00 - 0 Series C, NEMA Sizes 1 - 2 Series B
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure: 4.55 to 7.4FL Amp @ 1-Ph/ Size 1P/ Open & Large Enclosure: 4.55 to 7.4
Item: Thermal UnitFL Amp @ 1-Ph/ DP 50A/ Standard Enclosure: 4.55 to 7.4
FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure: 4.55 to 7.4FL Amp @ 1-Ph/ DP 40A/ Standard Enclosure: 4.55 to 7.4
FL Amp @ 3-Ph/ DP 50A/ Standard Enclosure: 4.55 to 7.4FL Amp @ 3-Ph/ DP 50A/ Open & Large Enclosure: 4.55 to 7.4
FL Amp @ 3-Ph/ DP 20-30A/ Open & Large Enclosure: 4.55 to 7.4FL Amp @ 1-Ph/ DP 20-30A/ Standard Enclosure: 4.55 to 7.4
FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure: 4.55 to 7.4FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure: 4.55 to 7.4
FL Amp @ 3-Ph/ DP 20-30A/ Standard Enclosure: 4.55 to 7.4Country of Origin (subject to change): Dominican Republic

Description

Thermal Unit, Full Load Amps 4.55 to 7.4, For Use With NEMA Sizes 00 - 0 Series C, NEMA Sizes 1 - 2 Series B, Sensing Method Bimetallic, Package Quantity 3

Reviews