Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Time Delay Relay, 120VAC, 10A, DPDT

  • Zoro #: G0057788
  • Mfr #: TRFP240AC
$137.27
  • Max. Time Setting - Timer: 25 day
  • Standards: CE, CSA, cUL, TUV, UL
  • Number of Pins - Relay: 11
See full product details
This item ships free.

Eaton #TRFP240AC Specifications

  • Zoro #: G0057788
  • Mfr #: TRFP240AC
Max. Time Setting - Timer: 25 day Standards: CE, CSA, cUL, TUV, UL
Number of Pins - Relay: 11 Number of Functions: 4
Contact Form - Relay: DPDT Power Consumption - Relay: 6.6 VA
Base Type - Plug In Relay: Octal Body Depth - Relay: 1.58 in
AC Contact Rating - Relay: 10A @ 250V Body Width - Relay: 1.42 in
Adjustment Method - Timer: Rotary Knob Item - Relay: Multi-Function Timing Relay
Body Height - Relay: 3.07 in Function - Timing Relay: Cycle (Off First), Cycle (On First), Interval, ON Delay
Hz - Electrical: 50 Hz, 60 Hz Electrical Connection: Socket
Contact Material: Silver Alloy Status Indicator: LED
Socket: 20XG08 DC Contact Rating - Relay: 10A @ 30V
Overall Height - Relay: 3.07 in Coil Volts: 120V AC
Mounting - Relay: Plug In, Through Panel Item: Multi-Function Time Delay Relay
Min. Time Setting - Timer: 0.1 sec Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Multi-Function Time Delay Relay, Function - Timing Relay Cycle (Off First), Cycle (On First), Interval, ON Delay, Coil Volts 120VAC, AC Contact Rating - Relay 10A @ 250V, DC Contact Rating - Relay 10A @ 30V, Base Type - Plug In Relay Octal, Number of Pins - Relay 11, Mounting - Relay Plug In, Through Panel, Contact Form - Relay DPDT, Power Consumption - Relay 6.6VA, Adjustment Method - Timer Rotary Knob, Min. Time Setting - Timer 0.10 sec., Max. Time Setting - Timer 25 days, Status Indicator LED

Reviews of Eaton #TRFP240AC