Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Timer Module, Off Delay, 200-240V, 5-100Sec

EATON| Zoro #: G0711313| Mfr #: XTCEXTED100C11B

$160.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Delay Type: Off Delay
Mounting: Front
Max. Contact Blocks (No.): 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0711313 Mfr #: XTCEXTED100C11B
Delay Type: Off DelayMounting: Front
Max. Contact Blocks (No.): 1Number of Contacts: 2
Range of Time Delay: 5.00 sec. to 100.00 sec.Contacts Normally Closed: 1
Voltage: 200-240VACContacts Normally Open: 1
Code: XT Contactor Frame B-CCountry of Origin (subject to change): Germany

Description

Timer Module, 200-240VAC, Off Delay 5-100 Seconds, For Use With XT Contactor Frame B-C

Reviews