Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tower Light, 70 mm, Steady, Rd, Gr

  • Zoro #: G0057928
  • Mfr #: SL7-100-L-RG-24LED
$169.92
  • Lens Design: Cylinder
  • Sounder Included: No
  • NEMA Rating: IP66, NEMA 4X
See full product details
This item ships free.

Eaton #SL7-100-L-RG-24LED Specifications

  • Zoro #: G0057928
  • Mfr #: SL7-100-L-RG-24LED
Lens Design: Cylinder Sounder Included: No
NEMA Rating: IP66, NEMA 4X Current Drawn: 0.05A
Voltage: 24V AC/DC Light Modes: Steady
Color: Red, Green Tower Light Mounting Style: Base
Item: Tower Light LED Assembly Standards: IEC/EN 60947, UL, CSA, CE
Mode: Steady Housing Material: Polycarbonate
Number of Lights: 2 Overall Height: 10 9/32 in
Watts: 1.6 W Rating: NEMA 4X, IP66
Lens Material: Polycarbonate Height: 10-9/32"
Lighting Technology: LED Lamp Life: 100,000 hr
Tower Light Color: Green, Red Operating Temp.: -22 Degrees to 140 Degrees F
Includes: High Performance LED, Aluminum Pole and Easy Mount Base Mounting: Support Tube
Diameter: 70 mm Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Tower Light Mounting Style Base, Number of Lights 2, Tower Light Color Green, Red, Light Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 70mm, Overall Height 10-9/32 In., Voltage 24VAC/DC, NEMA Rating NEMA 4X, IP66, Lamp Life 100,000 hr., Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards IEC/EN 60947, UL, CSA, CE, Current Drawn 0.05A, Watts 1.6

Reviews of Eaton #SL7-100-L-RG-24LED