Tripp Lite Series 550VA Audio/Video Backup Power Block - Exclusive UPS Protection for
Mfr # AV550SC
Zoro # G316440290
product price:Â $361.99
/ea
Free Shipping & Returns
Key Features
Number of Outlets
4
Wattage
300 W
Power Rating
550VA
Input Voltage
110 V AC
UPS Type
Standby
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AV550SC
Zoro #
G316440290
UPC #
37332138699
Country of Origin
China
Details
Number of Outlets
4
Wattage
300 W
Power Rating
550VA
Input Voltage
110 V AC
Mounting
Tower
UPS Type
Standby
Output Voltage
120 V AC
Description
Tripp Lite Series 550VA Audio/Video Backup Power Block - Exclusive UPS Protection for Structured Wiring Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.