
Tripp Lite Series Safe-IT 1-Port Single-Gang Keystone Wall Plate, Antibacterial, Ivory Matte, TAA
Mfr # N042AB-001-IVM
Zoro # G416471804
product price:Â $2.49
/ea
Sold in multiples of 4 for $9.96
Key Features
Package Contents
Safe-IT 1-Port Single-Gang Keystone Wall Plate, Antibacterial, Ivory Matte, TAA, 2 x Mounting Screws
Number of Gangs
1
Depth
0.4 in
Environmentally Friendly
Yes
Product Line
Safe-IT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N042AB-001-IVM
Zoro #
G416471804
UPC #
37332269096
Country of Origin
Taiwan, Province of China
Dimensions
Depth
0.4 in
Height
4.8 in
Width
3.1 in
Details
Package Contents
Safe-IT 1-Port Single-Gang Keystone Wall Plate, Antibacterial, Ivory Matte, TAA, 2 x Mounting Screws
Number of Gangs
1
Environmentally Friendly
Yes
Product Line
Safe-IT
Total Number of Sockets
1
Color
Ivory
Number of Unloaded Sockets
1
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Material
High Impact Plastic, Acrylonitrile Butadiene Styrene (ABS)
Item
Faceplate
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.