Tripp Lite series SmartRack Cable Gland Plate for NEMA-Rated Enclosure Cabinets, 3 Ports (2 in.)

  • Mfr # SRGP2KO

  • Zoro # G416470487


product price:  $35.95
/ea

Key Features

Product Line
SmartRack
Cable Manager Type
Cable Gland Plate
Compatible With
Tripplite SmartRack NEMA Industrial Enclosures: SRIN4101010, SRIN410106, SRIN4121210, SRIN412126, SRIN4141410, SRIN414146, SRIN4181810, SRIN418186, SRN3RG12U, SRN3RG18UHD, SRN3RG6U, SRN3RG6UDP, SRN3RR12U, SRN3RR6U, SRN4G12U, SRN4G12UHD, SRN4G18UHD, SRN4G6U, SRN4G6UDP
Package Contents
SRGP2KO Cable Entry Plate, 6 x M5 Screws, Owner's Manual
Width
13.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRGP2KO
Zoro #
G416470487
UPC #
37332262899
Country of Origin
China

Dimensions

Width
13.38 in
Depth
5.91 in
Height
0.30 in

Details

Product Line
SmartRack
Cable Manager Type
Cable Gland Plate
Compatible With
Tripplite SmartRack NEMA Industrial Enclosures: SRIN4101010, SRIN410106, SRIN4121210, SRIN412126, SRIN4141410, SRIN414146, SRIN4181810, SRIN418186, SRN3RG12U, SRN3RG18UHD, SRN3RG6U, SRN3RG6UDP, SRN3RR12U, SRN3RR6U, SRN4G12U, SRN4G12UHD, SRN4G18UHD, SRN4G6U, SRN4G6UDP
Package Contents
SRGP2KO Cable Entry Plate, 6 x M5 Screws, Owner's Manual
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Material
Metal, Low Density Polyethylene (LDPE)
Item
Cable Organizer

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.