Tripp Lite Series SmartRack Sliding Steel Rack Shelf - 1U, Vented, 28.3 in. Deep, Holds up to 50

  • Mfr # SRSHELF4PSLVENT

  • Zoro # G716471641


product price:  $296.99
/ea
Free Shipping & Returns

Key Features

Features
Vented, Adjustable Depth, Heavy Duty
Package Contents
SmartRack SRSHELF4PSLVENT Rack Shelf, 8 x M6 Screws, 8 x M6 Cup Washers, 8 x M6 Cage Nuts, Instruction Sheet
Product Line
SmartRack
Width
19 in
Height
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRSHELF4PSLVENT
Zoro #
G716471641
UPC #
37332263148
Country of Origin
China

Dimensions

Width
19 in
Height
1.8 in
Rack Height
1U
Depth
30.1 in

Details

Features
Vented, Adjustable Depth, Heavy Duty
Package Contents
SmartRack SRSHELF4PSLVENT Rack Shelf, 8 x M6 Screws, 8 x M6 Cup Washers, 8 x M6 Cage Nuts, Instruction Sheet
Product Line
SmartRack
Maximum Weight Capacity
50 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Rack Shelf
Form Factor
Rack-mountable
Material
Cold-rolled Steel (CRS)
Environmentally Friendly
Yes
Color
Black Powder Coat

Description

Tripp Lite Series SmartRack Sliding Steel Rack Shelf - 1U, Vented, 28.3 in. Deep, Holds up to 50 lb. 23 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.