Eaton
UHTRS213CE 200A Single Residential Meter Socket
Mfr # 337686
Zoro # G210931863
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single-phase
- Standards UL Listed
- Width 11.22 in
- Length 4.48 in
- Type Single-position residential service
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 11.22 in |
Length | 4.48 in |
Product Height | 15.11 in |
Details
Phase | Single-phase |
Standards | UL Listed |
Type | Single-position residential service |
Feed type | Top/bottom |
Number of sockets | 1 |
Voltage rating | 600 V |
Amperage Rating | 200A |
Hub type | 3-5/16 hub cover plate |
Load | #6-350 kcmil |
Number of jaws | Four-jaw |
Security | Ringless |
Number of wires | Three-wire |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Diablo 4-5/8 in. Bi-Metal T-Shank Ultra Fine Finish Wood Jig Saw Blade 13 TPI 5 pk (DJT308BFP5)
- ESTWING 22OZ Smooth Fram Hammer (E3-22S)
- AVERY Marks A Lot Jumbo Washable Marker, Chise (24158)
- DEWALT 8 Piece 2X Recip Blade Set with ToughCase (DWA4101)
- KO-KEN Socket 8mm 6 Point 32mm 1/4 Sq. Drive (2300X-8)
- PROTO BAR SKT 9 (PO2585)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 5/8" 6 pt SAE Socket, 6 Points (41120)
- WESTWARD 1/2 in Drive, 26mm 12 pt Metric Socket, 12 Points (10E256)
- TEKTON 1/2 Inch Drive x 23 mm Deep 12-Point Socket (SHD23323)
- PROTO 1/2 in Drive, 3/8" Hex SAE Socket, 6 Points (J5412H)
- KO-KEN Socket 21/32 6 Point 77mm 1/2 Sq. Drive (4300A-21/32)