Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Variable Frequency Drive, 1 HP, 200-230V, Cutler-Hammer
  • Zoro #: G0277308
  • Mfr #: DC1-124D3NN-A20CE1
$195.99
  • Width: 3.19"
  • Item: Variable Frequency Drive
  • For Use With: 3-Phase Inverter Duty Motor, DA1
See full product details
This item ships free.

Eaton #DC1-124D3NN-A20CE1 Specifications

  • Zoro #: G0277308
  • Mfr #: DC1-124D3NN-A20CE1
Width: 3.19" Item: Variable Frequency Drive
For Use With: 3-Phase Inverter Duty Motor, DA1 Voltage Output: 230
Input Voltage: 200-230VAC Motor HP: 1
Depth: 4.88" Height: 7.24"
Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Adjustable-frequency drives and accessories are made in a number of different low-voltage and medium-voltage AC-AC and DC-AC topologies. Eaton include characteristics like: Input Voltage: 200-230VAC, For Use With: 3-Phase Inverter Duty Motor, DA1.

Reviews of Eaton #DC1-124D3NN-A20CE1