Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Variable Frequency Drive, 1 HP, 200-230V, Cutler-Hammer
  • Zoro #: G0277466
  • Mfr #: DC1-S27D0NN-A20CE1
$458.25
  • Output Voltage: 220-240VAC
  • Start/Stop Control: programmable
  • Displays: LED
See full product details
This item ships free.

Eaton #DC1-S27D0NN-A20CE1 Specifications

  • Zoro #: G0277466
  • Mfr #: DC1-S27D0NN-A20CE1
Output Voltage: 220-240VAC Start/Stop Control: programmable
Displays: LED Enclosure: Open
Protection: IP20 Dynamic Braking: Internal Switch/External Resistor
Output Frequency Range: 0 to 500 Hz Input Voltage: 220-240VAC
Control Method: Sensor less Flux Vector Automatically Calculates Optimum Motor Performance for Low-speed, High-starting Torque Applications Max. HP: 1
Item: Variable Frequency Drive With Line Contactor / No Line Contactor: No Line Contactor
Digital Readout: yes For Use With: 1-Phase Inverter Duty Motor
Depth: 4.88" Adjustable Acceleration Time: 0 to 600 sec.
Input Frequency: 50/60 Hz Input Phase AC: 1
Output Phase AC: 1 Control Type: Keypad/Remote
Height: 7.24" Width: 3.19"
With Bypass / No Bypass: No Bypass Torque @ 1 Hz: 175%
Starting Torque: 175% Adjustable Deceleration Time: 0 to 600 sec.
Display Type: LED, 7-Digital Display Assembly Accepts Input Control Signal: Yes
Key Pad Lockout: Yes Standards: UL, cUL, CE, EN 60529, 61800-5-1, UkrSepro
Max. Output Amps: 7 Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Variable Frequency Drive, Max. HP 1, Open Enclosure, 220-240VAC Input Voltage, Max. Output Amps 7, 220-240VAC Output Voltage, Input Phase AC 1, Output Phase AC 1, No Bypass, No Line Contactor, Starting Torque 175 Percent, Torque @ 1 Hz 175 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0 to 500 Hz, Adjustable Acceleration Time 0 to 600 sec., Adjustable Deceleration Time 0 to 600 sec., Dynamic Braking Internal Switch/External Resistor, Height 7.24 In., Width 3.19 In., Depth 4.88 In.

Reviews of Eaton #DC1-S27D0NN-A20CE1