BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Variable Frequency Drive, 10 HP, 208-240V

EATON| Zoro #: G2249886| Mfr #: HVX010A1-2A1B1

$1979.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Input Frequency: 50/60 HzEnclosure: NEMA 1Display Type: LCD Keypad
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2249886 Mfr #: HVX010A1-2A1B1
Input Frequency: 50/60 HzEnclosure: NEMA 1
Display Type: LCD KeypadInput Voltage: 240VAC
Dynamic Braking: Internal Brake Chopper CircuitControl Type: Keypad/Terminal/Network
Torque @ 1 Hz: 100%Height: 16.5"
Output Voltage: 240VACKey Pad Lockout: Yes
Output Frequency Range: 0 to 320 HzAccepts Input Control Signal: 0-10VDC, 4-20mA
Output Phase AC: 3With Bypass / No Bypass: No Bypass
Control Method: Frequency Control (V/f) Open Loop Sensor less Vector ControlWidth: 5.6"
Input Phase AC: 3Start/Stop Control: Programmable
Max. Output Amps: 31Standards: UL, CSA, CE
Digital Readout: yesStarting Torque: 200%
For Use With: 3-Phase Inverter Duty MotorMax. HP: 10
With Line Contactor / No Line Contactor: No Line ContactorProtection: Overcurrent, Overvoltage, Under voltage, Earth Fault, Input Phase Supervision, Motor Phase Supervision, Over temperature, Motor Overload, Motor Stall, Motor Under load
Item: Variable Frequency DriveDepth: 8.4"
Adjustable Acceleration Time: 0 to 3000 sec.Adjustable Deceleration Time: 0 to 3000 sec.
Displays: LCD KeypadCountry of Origin (subject to change): Finland

Description

Variable Frequency Drive, Max. HP 10, NEMA 1 Enclosure, 240VAC Input Voltage, Max. Output Amps 31, 240VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 200 Percent, Torque @ 1 Hz 100 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0 to 320 Hz, Adjustable Acceleration Time 0 to 3000 sec., Adjustable Deceleration Time 0 to 3000 sec., Dynamic Braking Internal Brake Chopper Circuit, Height 16.5 In., Width 5.6 In., Depth 8.4 In.

Reviews