Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Variable Frequency Drive, 10 HP, 380-480V, Cutler-Hammer
  • Zoro #: G0277335
  • Mfr #: DC1-34018NB-A20CE1
$1,017.28
  • With Line Contactor / No Line Contactor: No Line Contactor
  • Displays: LED
  • Depth: 6.89"
See full product details
This item ships free.

Eaton #DC1-34018NB-A20CE1 Specifications

  • Zoro #: G0277335
  • Mfr #: DC1-34018NB-A20CE1
With Line Contactor / No Line Contactor: No Line Contactor Displays: LED
Depth: 6.89" For Use With: 3-Phase Inverter Duty Motor
Width: 5.16" Dynamic Braking: Internal Switch/External Resistor
With Bypass / No Bypass: No Bypass Adjustable Deceleration Time: 0 to 600 sec.
Item: Variable Frequency Drive Control Method: Sensor less Flux Vector Automatically Calculates Optimum Motor Performance for Low-Speed, High-Starting Torque Applications
Output Phase AC: 3 Output Frequency Range: 0 to 500 Hz
Input Phase AC: 3 Enclosure: Open
Start/Stop Control: Programmable Input Frequency: 50/60 Hz
Max. Output Amps: 18 Protection: IP20
Output Voltage: 480VAC Input Voltage: 480VAC
Max. HP: 10 Digital Readout: yes
Adjustable Acceleration Time: 0 to 600 sec. Height: 10.75"
Starting Torque: 175% Display Type: LED, 7-Digital Display Assembly
Key Pad Lockout: Yes Control Type: Keypad/Remote
Accepts Input Control Signal: Yes Torque @ 1 Hz: 175%
Standards: UL, cUL, CE, EN 60529, 61800-5-1, UkrSepro Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Variable Frequency Drive, Max. HP 10, Open Enclosure, 480VAC Input Voltage, Max. Output Amps 18, 480VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 175 Percent, Torque @ 1 Hz 175 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0 to 500 Hz, Adjustable Acceleration Time 0 to 600 sec., Adjustable Deceleration Time 0 to 600 sec., Dynamic Braking Internal Switch/External Resistor, Height 10.75 In., Width 5.16 In., Depth 6.89 In.

Reviews of Eaton #DC1-34018NB-A20CE1