Shop Alternate Products
This Product is Discontinued
Eaton
Variable Frequency Drive, 10 HP, 380-500V (Discontinued)
Mfr # HVX010A1-4A1B1
Zoro # G2259162
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. Output Amps 16 A
- Standards UL
- Control Type Keypad
- Output Voltage 480V AC
- Protection Earth Fault, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Under load, Over temperature, Overcurrent, Overvoltage, Under voltage