Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Variable Frequency Drive, 1/2 HP, 115VAC, Cutler-Hammer

  • Zoro #: G0103848
  • Mfr #: DC1-S17D0NN-A20CE1

$392.01

  • Depth: 4.88"
  • Adjustable Deceleration Time: 0 to 600 sec.
  • Key Pad Lockout: Yes
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Eaton #DC1-S17D0NN-A20CE1 Specifications

  • Zoro #: G0103848
  • Mfr #: DC1-S17D0NN-A20CE1
Depth: 4.88" Adjustable Deceleration Time: 0 to 600 sec.
Key Pad Lockout: Yes Max. HP: 1/2
Input Voltage: 115VAC With Line Contactor / No Line Contactor: No Line Contactor
Standards: UL, cUL, CE, EN 60529, 61800-5-1, UkrSepro Width: 3.19"
Input Phase AC: 1 Control Type: Keypad/Remote
With Bypass / No Bypass: No Bypass Height: 7.24"
Input Frequency: 50/60 Hz Output Frequency Range: 0 to 500 Hz
Item: Variable Frequency Drive Max. Output Amps: 7
Adjustable Acceleration Time: 0 to 600 sec. For Use With: 1-Phase Inverter Duty Motor
Output Voltage: 115VAC Enclosure: Open
Output Phase AC: 1 Digital Readout: yes
Control Method: Sensor less Flux Vector Automatically Calculates Optimum Motor Performance for Low-speed, High-starting Torque Applications Dynamic Braking: Internal Switch/External Resistor
Start/Stop Control: programmable Protection: IP20
Display Type: LED, 7-Digital Display Assembly Displays: LED
Starting Torque: 175% Accepts Input Control Signal: Yes
Torque @ 1 Hz: 175% Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Available accessories for open enclosure drives include various cards, keypads, mounting kits, cables and more. Take a look at the features for this Variable Frequency Drive : INPUT VOLTAGE: 115VAC, INPUT PHASE AC: 1, OUTPUT VOLTAGE: 115VAC

Reviews of Eaton #DC1-S17D0NN-A20CE1