Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Variable Frequency Drive, 1/2 HP, 200-230V, Cutler-Hammer
  • Zoro #: G0277317
  • Mfr #: DC1-122D3NN-A20CE1
$175.32
  • Input Voltage: 200-230VAC
  • Voltage Output: 230
  • Height: 7.24"
See full product details
This item ships free.

Eaton #DC1-122D3NN-A20CE1 Specifications

  • Zoro #: G0277317
  • Mfr #: DC1-122D3NN-A20CE1
Input Voltage: 200-230VAC Voltage Output: 230
Height: 7.24" For Use With: 3-Phase Inverter Duty Motor
Item: Variable Frequency Drive Motor HP: 1/2
Depth: 4.88" Width: 3.19"
Phase: 1, 3 Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Adjustable-frequency drive accessories include fan kits, adaptor kits, graphic keyboards, card plugins and more all available at Zoro. Take a look at the features for Eaton Variable Frequency Drive. Input Voltage: 200-230VAC, For Use With: 3-Phase Inverter Duty Motor.

Reviews of Eaton #DC1-122D3NN-A20CE1