Variable Frequency Drive, 150 HP, 380-500V

EATON| Zoro #: G1483474| Mfr #: HVX150A1-4A1N1

$11219.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Start/Stop Control: Programmable
Depth: 13.5"
Adjustable Deceleration Time: 0 to 3000 sec.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1483474 Mfr #: HVX150A1-4A1N1
Start/Stop Control: ProgrammableDepth: 13.5"
Adjustable Deceleration Time: 0 to 3000 sec.Protection: Overcurrent, Overvoltage, Under voltage, Earth Fault, Input Phase Supervision, Motor Phase Supervision, Over temperature, Motor Overload, Motor Stall, Motor Under load
Input Frequency: 50/60 HzDigital Readout: yes
Torque @ 1 Hz: 100%Output Frequency Range: 0 to 320 Hz
Enclosure: NEMA 1Item: Variable Frequency Drive
Standards: UL, CSA, CEMax. Output Amps: 205
Control Method: Frequency Control (V/f) Open Loop Sensor less Vector ControlDynamic Braking: Optional
Control Type: Keypad/Terminal/NetworkOutput Phase AC: 3
Accepts Input Control Signal: 0-10VDC, 4-20mAMax. HP: 150
Height: 30.1"Input Voltage: 480VAC
With Line Contactor / No Line Contactor: No Line ContactorKey Pad Lockout: Yes
Width: 11.5"Display Type: LCD Keypad
Adjustable Acceleration Time: 0 to 3000 sec.For Use With: 3-Phase Inverter Duty Motor
Input Phase AC: 3Starting Torque: 200%
Output Voltage: 480VACWith Bypass / No Bypass: No Bypass
Displays: LCD KeypadCountry of Origin (subject to change): United States

Description

Variable Frequency Drive, Max. HP 150, NEMA 1 Enclosure, 480VAC Input Voltage, Max. Output Amps 205, 480VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 200 Percent, Torque @ 1 Hz 100 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0 to 320 Hz, Adjustable Acceleration Time 0 to 3000 sec., Adjustable Deceleration Time 0 to 3000 sec., Dynamic Braking Optional, Height 30.1 In., Width 11.5 In., Depth 13.5 In., Keypad/Terminal/Network

Reviews