Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Variable Frequency Drive, 2 HP, 380-480V, Cutler-Hammer
  • Zoro #: G0277369
  • Mfr #: DC1-344D1NN-A20CE1
$347.97
  • Dynamic Braking: Internal Switch/External Resistor
  • Control Method: Sensor less Flux Vector Automatically Calculates Optimum Motor Performance for Low-Speed, High-Starting Torque Applications
  • Output Phase AC: 3
See full product details
This item ships free.

Eaton #DC1-344D1NN-A20CE1 Specifications

  • Zoro #: G0277369
  • Mfr #: DC1-344D1NN-A20CE1
Dynamic Braking: Internal Switch/External Resistor Control Method: Sensor less Flux Vector Automatically Calculates Optimum Motor Performance for Low-Speed, High-Starting Torque Applications
Output Phase AC: 3 Display Type: LED, 7-Digital Display Assembly
Max. HP: 2 Control Type: Keypad/Remote
Max. Output Amps: 4.1 Torque @ 1 Hz: 175%
Protection: IP20 With Bypass / No Bypass: No Bypass
Input Frequency: 50/60 Hz Accepts Input Control Signal: Yes
Output Frequency Range: 0 to 500 Hz Starting Torque: 175%
Width: 3.19" Depth: 4.88"
Standards: UL, cUL, CE, EN 60529, 61800-5-1, UkrSepro With Line Contactor / No Line Contactor: No Line Contactor
Start/Stop Control: Programmable Adjustable Acceleration Time: 0 to 600 sec.
Enclosure: Open Input Voltage: 480VAC
For Use With: 3-Phase Inverter Duty Motor Digital Readout: yes
Height: 7.24" Displays: LED
Output Voltage: 480VAC Adjustable Deceleration Time: 0 to 600 sec.
Input Phase AC: 3 Key Pad Lockout: Yes
Item: Variable Frequency Drive Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

An open enclosure drive is a type of variable frequency drive with accessible internal electronics. Here is some additional information about Eaton Variable Frequency Drive. Input Voltage: 480VAC, Output Voltage: 480VAC, Input Phase Ac: 3.

Reviews of Eaton #DC1-344D1NN-A20CE1