DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Variable Frequency Drive, 2 HP, 380-500V

EATON| Zoro #: G1291577| Mfr #: HVX002A1-4A1B1

$1238.33 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Torque @ 1 Hz: 100%
Output Frequency Range: 0 to 320 Hz
Output Voltage: 480VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1291577 Mfr #: HVX002A1-4A1B1
Torque @ 1 Hz: 100%Output Frequency Range: 0 to 320 Hz
Output Voltage: 480VACStarting Torque: 200%
Enclosure: NEMA 1Height: 12.9"
Adjustable Acceleration Time: 0 to 3000 sec.Width: 5"
Start/Stop Control: ProgrammableControl Type: Keypad/Terminal/Network
Standards: UL, CSA, CEInput Voltage: 480VAC
Depth: 7.5"Dynamic Braking: Internal Brake Chopper Circuit
Displays: LCD KeypadKey Pad Lockout: Yes
Item: Variable Frequency DriveAccepts Input Control Signal: 0-10VDC, 4-20mA
With Line Contactor / No Line Contactor: No Line ContactorInput Frequency: 50/60 Hz
With Bypass / No Bypass: No BypassProtection: Overcurrent, Overvoltage, Under voltage, Earth Fault, Input Phase Supervision, Motor Phase Supervision, Over temperature, Motor Overload, Motor Stall, Motor Under load
Digital Readout: yesAdjustable Deceleration Time: 0 to 3000 sec.
Max. Output Amps: 4.3Max. HP: 2
Display Type: LCD KeypadFor Use With: 3-Phase Inverter Duty Motor
Control Method: Frequency Control (V/f) Open Loop Sensor less Vector ControlInput Phase AC: 3
Output Phase AC: 3Country of Origin (subject to change): United States

Description

Variable Frequency Drive, Max. HP 2, NEMA 1 Enclosure, 480VAC Input Voltage, Max. Output Amps 4.3, 480VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 200 Percent, Torque @ 1 Hz 100 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0 to 320 Hz, Adjustable Acceleration Time 0 to 3000 sec., Adjustable Deceleration Time 0 to 3000 sec., Dynamic Braking Internal Brake Chopper Circuit, Height 12.9 In., Width 5 In., Depth 7.5 In.

Reviews