PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Variable Frequency Drive, 20 HP, 208-240V

EATON| Zoro #: G2405322| Mfr #: HVX020A2-2A1B1

$2089.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Input Frequency: 50/60 HzOutput Phase AC: 3Adjustable Deceleration Time: 0 to 3000 sec.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2405322 Mfr #: HVX020A2-2A1B1
Input Frequency: 50/60 HzOutput Phase AC: 3
Adjustable Deceleration Time: 0 to 3000 sec.For Use With: 3-Phase Inverter Duty Motor
Accepts Input Control Signal: 0-10VDC, 4-20mAOutput Voltage: 240VAC
Max. Output Amps: 61Start/Stop Control: Programmable
Display Type: LCD KeypadWith Bypass / No Bypass: No Bypass
Enclosure: NEMA 12Dynamic Braking: Internal Brake Chopper Circuit
Max. HP: 20Torque @ 1 Hz: 100%
With Line Contactor / No Line Contactor: No Line ContactorInput Voltage: 240VAC
Adjustable Acceleration Time: 0 to 3000 sec.Key Pad Lockout: Yes
Height: 22"Digital Readout: yes
Item: Variable Frequency DriveStandards: UL, CSA, CE
Input Phase AC: 3Control Type: Keypad/Terminal/Network
Starting Torque: 200%Output Frequency Range: 0 to 320 Hz
Protection: Overcurrent, Overvoltage, Under voltage, Earth Fault, Input Phase Supervision, Motor Phase Supervision, Over temperature, Motor Overload, Motor Stall, Motor Under loadWidth: 7.6"
Control Method: Frequency Control (V/f) Open Loop Sensor less Vector ControlDepth: 9.3"
Displays: LCD KeypadCountry of Origin (subject to change): Finland

Description

Variable Frequency Drive, Max. HP 20, NEMA 12 Enclosure, 240VAC Input Voltage, Max. Output Amps 61, 240VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 200 Percent, Torque @ 1 Hz 100 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0 to 320 Hz, Adjustable Acceleration Time 0 to 3000 sec., Adjustable Deceleration Time 0 to 3000 sec., Dynamic Braking Internal Brake Chopper Circuit, Height 22 In., Width 7.6 In., Depth 9.3 In.

Reviews