KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Variable Frequency Drive, 20 HP, 380-500V

EATON| Zoro #: G2356907| Mfr #: HVX020A2-4A1B1

$2139.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Starting Torque: 200%
Item: Variable Frequency Drive
Displays: LCD Keypad
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2356907 Mfr #: HVX020A2-4A1B1
Starting Torque: 200%Item: Variable Frequency Drive
Displays: LCD KeypadKey Pad Lockout: Yes
With Line Contactor / No Line Contactor: No Line ContactorControl Type: Keypad/Terminal/Network
Display Type: LCD KeypadInput Frequency: 50/60 Hz
Max. HP: 20Control Method: Frequency Control (V/f) Open Loop Sensor less Vector Control
Output Phase AC: 3Height: 16.5"
Input Voltage: 480VACWidth: 5.6"
With Bypass / No Bypass: No BypassStart/Stop Control: Programmable
Max. Output Amps: 31Adjustable Acceleration Time: 0 to 3000 sec.
Dynamic Braking: Internal Brake Chopper CircuitFor Use With: 3-Phase Inverter Duty Motor
Digital Readout: yesTorque @ 1 Hz: 100%
Enclosure: NEMA 12Accepts Input Control Signal: 0-10VDC, 4-20mA
Input Phase AC: 3Protection: Overcurrent, Overvoltage, Under voltage, Earth Fault, Input Phase Supervision, Motor Phase Supervision, Over temperature, Motor Overload, Motor Stall, Motor Under load
Depth: 8.4"Standards: UL, CSA, CE
Output Frequency Range: 0 to 320 HzOutput Voltage: 480VAC
Adjustable Deceleration Time: 0 to 3000 sec.Country of Origin (subject to change): United States

Description

Variable Frequency Drive, Max. HP 20, NEMA 12 Enclosure, 480VAC Input Voltage, Max. Output Amps 31, 480VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 200 Percent, Torque @ 1 Hz 100 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0 to 320 Hz, Adjustable Acceleration Time 0 to 3000 sec., Adjustable Deceleration Time 0 to 3000 sec., Dynamic Braking Internal Brake Chopper Circuit, Height 16.5 In., Width 5.6 In., Depth 8.4 In.

Reviews